Beli measuring tool mitutoyo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Outside Micrometer Series
    Mulai

    Rp319.900

    Mitutoyo Outside Micrometer Series
    Deskripsi:
    The Mitutoyo outside micrometer is ideal for measuring metal and non-metal workpieces. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. The friction thimble models allow for constant-force measurement for single handed operation.
    atribut:
    • SPC Output: No
    • Technology: Mechanical
  2. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  3. Mitutoyo Outside Micrometer Digit
    Mulai

    Rp1.799.900

    Mitutoyo Outside Micrometer Digit
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  4. Mitutoyo Outside Micrometer with Interchangeable Anvil
    Mulai

    Rp3.999.900

    Mitutoyo Outside Micrometer with Interchangeable Anvil
    atribut:
    • Graduation (mm): 0.01
    • Intechg Anvils (mm): 0, 25, 50, 75, 100, 125
    • Range (mm): 0-150
  5. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.799.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  6. Mitutoyo Mikrometer Digital
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

  7. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  8. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  9. Mitutoyo Interchangeable Anivils type Outside Micrometer
    37%
    Mulai

    Rp9.999.900

    Mitutoyo Interchangeable Anivils type Outside Micrometer
    atribut:
    • Minimum Display (mm): 0.01
    • Measurement Surface Shape: Standard type (only the spindle surface has a cemented carbide tip)
    • Constant Pressure Device: ratchet stop
    • Micrometer Head Stroke (mm): 25
  10. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  11. STARRETT Digital Interchangeable Anvil Micrometer
    Mulai

    Rp20.999.900

    STARRETT Digital Interchangeable Anvil Micrometer
    atribut:
    • Anvil Material: Steel
    • Lock Nut Type: Ring
  12. Mitutoyo Outside  Micrometer Set
    Mulai

    Rp3.699.900

    Mitutoyo Outside Micrometer Set
    Deskripsi:
    The Mitutoyo outside micrometer is ideal for measuring metal and non-metal workpieces. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. The friction thimble models allow for constant-force measurement for single handed operation.
    atribut:
    • Measuring Force (N): 5-10
    • Measuring Faces: Carbide tipped
    • SPC Output: No
    • Technology: Mechanical
  13. Mitutoyo 105 Series Outside Micrometer with Anvil Extension Collars
    Mulai

    Rp68.999.900

    Mitutoyo 105 Series Outside Micrometer with Anvil Extension Collars
    atribut:
    • Reference Rod (Book): Two
    • Minimum display amount (mm): 0.01
    • Flatness (µm): 1.3
  14. Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)
    Mulai

    Rp2.099.900

    Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)
    Deskripsi:
    The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
Daftar Harga measuring tool mitutoyo Terbaru October 2026
Mitutoyo Outside Micrometer SeriesRp319.900
Mitutoyo Outside Micrometer MetricRp579.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
Mitutoyo Standard Outside MicrometerRp1.299.900
Mitutoyo Outside Micrometer DigitRp1.799.900
Mitutoyo Outside Micrometer with Interchangeable AnvilRp3.999.900
Mitutoyo Digital Outside MicrometerRp2.799.900
Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong)Rp569.900
Mitutoyo Mikrometer DigitalRp1.999.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)